LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

WURTH SHAMMY - ABSORPTION TOWEL

899.800205 - UNSPSC 47131502
0899800205961 1
WURTH SHAMMY - ABSORPTION TOWEL WURTH SHAMMY - ABSORPTION TOWEL
WURTH SHAMMY - ABSORPTION TOWEL

Delivery

In stock delivery from our warehouses.

Excellent absorption and liquid retention

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 1:00 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 16.5 in
Width 25 in
EAN 4050641297792

Features

Absorbs 50% more fluids and threes times faster than typical cloths
70% PVA, 24.5% Water, 5% plot, 0.5% anti-mold solution
16.5 x 25 in 42 x 63 cm

Applications

Indicated for any type of surface, such as cars, trucks, boats, household, for drying pets and even yourself after exercising

Instructions

Wash the towel with neutral soap and water BEFORE first use. The towel becomes hard when dried. Rewet the towel to restore its original characteristics. Store in original packaging after use. Wash by hand ONLY. Do not use dryer or bleach.

Customers Also Viewed

Is Often Bought With

You Might Also Like